Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 10 AWG, Red, 100ft

  • Zoro #: G0184807
  • Mfr #: 11597208
$35.90
  • Wire Color: Red
  • Insulation Material: PVC
  • Stranding: 1
See full product details
Orders over $75 ship free.

Southwire #11597208 Specifications

  • Zoro #: G0184807
  • Mfr #: 11597208
Wire Color: Red Insulation Material: PVC
Stranding: 1 Jacket Material - Wire and Cable: Nylon
Item: Building Wire Voltage: 600V AC
Standards: UL Max. Amps: 30
Nominal Outside Dia.: 0.15 in Spool Length: 100 ft.
Wire Size - Wire and Cable: 10 AWG Packaging: Plastic Spool
Temp. Rating: 194 Degrees F Stranded / Solid: Solid
Wire Type - Wire and Cable: THHN Wire Type: THHN
Wire and Cable Item: Building Wire Wire Size: 10 AWG
Insulation Material - Wire and Cable: PVC Jacket Material: Nylon
Number of Conductors: 1 Wire Size (Wire and Cable): 10 AWG
Insulation Material (Wire and Cable): PVC Length: 100 ft
Conductor Design: Solid Trade Designation: THHN
Jacket Color: Red Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Red, Length 100 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.15 in, Packaging Spool, Jacket Color Red, Voltage 600V AC, Stranding 1

Technical Guides

Reviews of Southwire #11597208