Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 10 AWG, Red, 2500ft

  • Zoro #: G0184913
  • Mfr #: 11597205
$509.36
  • Jacket Material: Nylon
  • Jacket Material - Wire and Cable: Nylon
  • Item: Building Wire
See full product details
This item ships free.

Southwire #11597205 Specifications

  • Zoro #: G0184913
  • Mfr #: 11597205
Jacket Material: Nylon Jacket Material - Wire and Cable: Nylon
Item: Building Wire Wire and Cable Item: Building Wire
Temp. Rating: 194 Degrees F Number of Conductors: 1
Wire Size - Wire and Cable: 10 AWG Insulation Material: PVC
Wire Type - Wire and Cable: THHN Packaging: Plastic Spool
Stranding: 1 Insulation Material - Wire and Cable: PVC
Wire Type: THHN Stranded / Solid: Solid
Wire Size: 10 AWG Wire Color: Red
Standards: UL Max. Amps: 30
Nominal Outside Dia.: 0.15 in Voltage: 600V AC
Spool Length: 2500 ft. Insulation Material (Wire and Cable): PVC
Wire Size (Wire and Cable): 10 AWG Length: 2,500 ft
Trade Designation: THHN Conductor Design: Solid
Jacket Color: Red Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Red, Length 2,500 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.15 in, Packaging Spool, Jacket Color Red, Voltage 600V AC, Stranding 1

Technical Guides

Reviews of Southwire #11597205