Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 10 AWG, Red, 50ft

  • Zoro #: G0184764
  • Mfr #: 11597217
$20.90
  • Standards: UL
  • Jacket Material - Wire and Cable: Nylon
  • Wire Type - Wire and Cable: THHN
See full product details
Orders over $75 ship free.

Southwire #11597217 Specifications

  • Zoro #: G0184764
  • Mfr #: 11597217
Standards: UL Jacket Material - Wire and Cable: Nylon
Wire Type - Wire and Cable: THHN Insulation Material: PVC
Packaging: Plastic Spool Wire Size: 10 AWG
Stranding: 1 Spool Length: 50 ft.
Wire and Cable Item: Building Wire Item: Building Wire
Stranded / Solid: Solid Wire Type: THHN
Insulation Material - Wire and Cable: PVC Voltage: 600V AC
Nominal Outside Dia.: 0.15 in Number of Conductors: 1
Wire Color: Red Jacket Material: Nylon
Max. Amps: 30 Wire Size - Wire and Cable: 10 AWG
Temp. Rating: 194 Degrees F Insulation Material (Wire and Cable): PVC
Wire Size (Wire and Cable): 10 AWG Trade Designation: THHN
Conductor Design: Solid Length: 50 ft
Jacket Color: Red Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Red, Length 50 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.15 in, Packaging Spool, Jacket Color Red, Voltage 600V AC, Stranding 1

Technical Guides

Reviews of Southwire #11597217