Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 10 AWG, White, 50ft
  • Zoro #: G0184755
  • Mfr #: 11596417
$18.60
  • Jacket Material - Wire and Cable: Nylon
  • Wire Size - Wire and Cable: 10 AWG
  • Wire Type: THHN
See full product details
Orders over $75 ship free.

Southwire #11596417 Specifications

  • Zoro #: G0184755
  • Mfr #: 11596417
Jacket Material - Wire and Cable: Nylon Wire Size - Wire and Cable: 10 AWG
Wire Type: THHN Number of Conductors: 1
Insulation Material - Wire and Cable: PVC Spool Length: 50 ft.
Insulation Material: PVC Stranding: 1
Voltage: 600VAC Stranded / Solid: Solid
Max. Amps: 30 Wire Type - Wire and Cable: THHN
Wire Color: White Jacket Material: Nylon
Nominal Outside Dia.: 0.15" Temp. Rating: 194 Degrees F
Wire Size: 10 AWG Standards: UL
Packaging: Plastic Spool Item: Building Wire
Wire and Cable Item: Building Wire Insulation Material (Wire and Cable): PVC
Wire Size (Wire and Cable): 10 AWG Conductor Design: Solid
Trade Designation: THHN Length: 50 ft.
Jacket Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color White, Length 50 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.15 In., Packaging Spool, Voltage 600VAC, Stranding 1

Technical Guides

Reviews of Southwire #11596417