Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 10 AWG, Yellow, 2500ft
  • Zoro #: G0184922
  • Mfr #: 11600405
$457.53
  • Insulation Material - Wire and Cable: PVC
  • Wire Type - Wire and Cable: THHN
  • Nominal Outside Dia.: 0.15"
See full product details
This item ships free.

Southwire #11600405 Specifications

  • Zoro #: G0184922
  • Mfr #: 11600405
Insulation Material - Wire and Cable: PVC Wire Type - Wire and Cable: THHN
Nominal Outside Dia.: 0.15" Insulation Material: PVC
Wire Color: Yellow Wire and Cable Item: Building Wire
Wire Size: 10 AWG Stranded / Solid: Solid
Wire Size - Wire and Cable: 10 AWG Packaging: Plastic Spool
Item: Building Wire Jacket Material - Wire and Cable: Nylon
Jacket Material: Nylon Standards: UL
Voltage: 600VAC Spool Length: 2500 ft.
Max. Amps: 30 Stranding: 1
Temp. Rating: 194 Degrees F Number of Conductors: 1
Wire Type: THHN Wire Size (Wire and Cable): 10 AWG
Insulation Material (Wire and Cable): PVC Conductor Design: Solid
Trade Designation: THHN Length: 2500 ft.
Jacket Color: Yellow Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Yellow, Length 2500 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.15 In., Packaging Spool, Voltage 600VAC, Stranding 1

Technical Guides

Reviews of Southwire #11600405