Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 10 AWG, Yellow, 500ft
  • Zoro #: G0184825
  • Mfr #: 11600401
$140.90
  • Stranded / Solid: Solid
  • Wire Size - Wire and Cable: 10 AWG
  • Nominal Outside Dia.: 0.15"
See full product details
This item ships free.

Southwire #11600401 Specifications

  • Zoro #: G0184825
  • Mfr #: 11600401
Stranded / Solid: Solid Wire Size - Wire and Cable: 10 AWG
Nominal Outside Dia.: 0.15" Number of Conductors: 1
Temp. Rating: 194 Degrees F Max. Amps: 30
Voltage: 600VAC Item: Building Wire
Insulation Material: PVC Wire Type - Wire and Cable: THHN
Insulation Material - Wire and Cable: PVC Wire Type: THHN
Standards: UL Wire and Cable Item: Building Wire
Stranding: 1 Wire Color: Yellow
Spool Length: 500 ft. Jacket Material: Nylon
Wire Size: 10 AWG Packaging: Plastic Spool
Jacket Material - Wire and Cable: Nylon Wire Size (Wire and Cable): 10 AWG
Insulation Material (Wire and Cable): PVC Conductor Design: Solid
Length: 500 ft. Trade Designation: THHN
Jacket Color: Yellow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Yellow, Length 500 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.15 In., Packaging Spool, Voltage 600VAC, Stranding 1

Technical Guides

Reviews of Southwire #11600401