Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 10 AWG, Blue, 500ft

  • Zoro #: G0209447
  • Mfr #: 22976501
$111.10
  • Jacket Material: Nylon
  • Voltage: 600V AC
  • Max. Amps: 30
See full product details
This item ships free.

Southwire #22976501 Specifications

  • Zoro #: G0209447
  • Mfr #: 22976501
Jacket Material: Nylon Voltage: 600V AC
Max. Amps: 30 Jacket Material - Wire and Cable: Nylon
Insulation Material (Wire and Cable): PVC Wire Size: 10 AWG
Stranding: 19 Wire Color: Blue
Item: Building Wire Nominal Outside Dia.: 0.16 in
Stranded / Solid: Stranded Wire Type - Wire and Cable: THHN
Temp. Rating: 194 Degrees F Wire Size (Wire and Cable): 10 AWG
Wire Size - Wire and Cable: 10 AWG Insulation Material - Wire and Cable: PVC
Spool Length: 500 ft. Standards: UL,E34382
Insulation Material: PVC Wire Type: THHN
Packaging: Plastic Spool Number of Conductors: 1
Wire and Cable Item: Building Wire Length: 500 ft
Conductor Design: Stranded Trade Designation: THHN
Jacket Color: Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Blue, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.16 in, Packaging Spool, Jacket Color Blue, Voltage 600V AC, Stranding 19

Reviews of Southwire #22976501