Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 10 AWG, Green, 2500ft

  • Zoro #: G0209571
  • Mfr #: 22977306
$449.69
  • Stranded / Solid: Stranded
  • Wire Type: THHN
  • Standards: UL
See full product details
This item ships free.

Southwire #22977306 Specifications

  • Zoro #: G0209571
  • Mfr #: 22977306
Stranded / Solid: Stranded Wire Type: THHN
Standards: UL Item: Building Wire
Jacket Material: Nylon Insulation Material (Wire and Cable): PVC
Nominal Outside Dia.: 0.16 in Spool Length: 2500 ft.
Stranding: 19 Wire and Cable Item: Building Wire
Wire Size - Wire and Cable: 10 AWG Max. Amps: 30
Wire Size: 10 AWG Number of Conductors: 1
Temp. Rating: 194 Degrees F Packaging: Plastic Spool
Insulation Material: PVC Insulation Material - Wire and Cable: PVC
Wire Type - Wire and Cable: THHN Jacket Material - Wire and Cable: Nylon
Wire Color: Green Wire Size (Wire and Cable): 10 AWG
Voltage: 600V AC Trade Designation: THHN
Conductor Design: Stranded Length: 2,500 ft
Jacket Color: Green Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Green, Length 2,500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.16 in, Packaging Spool, Jacket Color Green, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #22977306