Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 10 AWG, Green, 500ft
  • Zoro #: G0209456
  • Mfr #: 22977301
$118.27
  • Number of Conductors: 1
  • Wire Type: THHN
  • Insulation Material (Wire and Cable): PVC
See full product details
This item ships free.

Southwire #22977301 Specifications

  • Zoro #: G0209456
  • Mfr #: 22977301
Number of Conductors: 1 Wire Type: THHN
Insulation Material (Wire and Cable): PVC Wire Size: 10 AWG
Jacket Material: Nylon Temp. Rating: 194 Degrees F
Max. Amps: 30 Spool Length: 500 ft.
Wire Size (Wire and Cable): 10 AWG Insulation Material - Wire and Cable: PVC
Item: Building Wire Wire Color: Green
Nominal Outside Dia.: 0.161" Stranding: 19
Jacket Material - Wire and Cable: Nylon Packaging: Plastic Spool
Voltage: 600VAC Wire Type - Wire and Cable: THHN
Standards: UL,E34382 Wire and Cable Item: Building Wire
Stranded / Solid: Stranded Insulation Material: PVC
Wire Size - Wire and Cable: 10 AWG Length: 500 ft.
Conductor Design: Stranded Trade Designation: THHN
Jacket Color: Green Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Green, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.16 In., Packaging Spool, Voltage 600VAC, Stranding 19

Reviews of Southwire #22977301