Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 10 AWG, Gray, 500ft

  • Zoro #: G0209657
  • Mfr #: 22981501
$166.18
  • Wire Size (Wire and Cable): 10 AWG
  • Max. Amps: 30
  • Temp. Rating: 194 Degrees F
See full product details
This item ships free.

Southwire #22981501 Specifications

  • Zoro #: G0209657
  • Mfr #: 22981501
Wire Size (Wire and Cable): 10 AWG Max. Amps: 30
Temp. Rating: 194 Degrees F Insulation Material - Wire and Cable: PVC
Insulation Material (Wire and Cable): PVC Packaging: Plastic Spool
Jacket Material: Nylon Nominal Outside Dia.: 0.16 in
Spool Length: 500 ft. Wire Size - Wire and Cable: 10 AWG
Wire Color: Gray Wire Size: 10 AWG
Voltage: 600V AC Stranded / Solid: Stranded
Number of Conductors: 1 Wire and Cable Item: Building Wire
Insulation Material: PVC Wire Type - Wire and Cable: THHN
Stranding: 19 Item: Building Wire
Jacket Material - Wire and Cable: Nylon Standards: UL,E34382
Wire Type: THHN Length: 500 ft
Trade Designation: THHN Conductor Design: Stranded
Jacket Color: Gray Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Gray, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.16 in, Packaging Spool, Jacket Color Gray, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #22981501