Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 10 AWG, Orange, 500ft

  • Zoro #: G0209641
  • Mfr #: 22979901
$164.17
  • Wire Type: THHN
  • Wire and Cable Item: Building Wire
  • Wire Size - Wire and Cable: 10 AWG
See full product details
This item ships free.

Southwire #22979901 Specifications

  • Zoro #: G0209641
  • Mfr #: 22979901
Wire Type: THHN Wire and Cable Item: Building Wire
Wire Size - Wire and Cable: 10 AWG Nominal Outside Dia.: 0.16 in
Number of Conductors: 1 Insulation Material: PVC
Packaging: Plastic Spool Item: Building Wire
Wire Size (Wire and Cable): 10 AWG Wire Size: 10 AWG
Spool Length: 500 ft. Temp. Rating: 194 Degrees F
Insulation Material - Wire and Cable: PVC Jacket Material - Wire and Cable: Nylon
Wire Color: Orange Stranding: 19
Stranded / Solid: Stranded Insulation Material (Wire and Cable): PVC
Wire Type - Wire and Cable: THHN Standards: UL,E34382
Voltage: 600V AC Max. Amps: 30
Jacket Material: Nylon Trade Designation: THHN
Conductor Design: Stranded Length: 500 ft
Jacket Color: Orange Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Orange, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.16 in, Packaging Spool, Jacket Color Orange, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #22979901