Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 10 AWG, Pink, 2500ft

  • Zoro #: G0209614
  • Mfr #: 26053906
$517.91
  • Wire Size (Wire and Cable): 10 AWG
  • Jacket Material: Nylon
  • Packaging: Plastic Spool
See full product details
This item ships free.

Southwire #26053906 Specifications

  • Zoro #: G0209614
  • Mfr #: 26053906
Wire Size (Wire and Cable): 10 AWG Jacket Material: Nylon
Packaging: Plastic Spool Wire Type: THHN
Insulation Material - Wire and Cable: PVC Nominal Outside Dia.: 0.16 in
Stranded / Solid: Stranded Voltage: 600V AC
Insulation Material: PVC Temp. Rating: 194 Degrees F
Max. Amps: 30 Jacket Material - Wire and Cable: Nylon
Wire Size: 10 AWG Stranding: 19
Item: Building Wire Insulation Material (Wire and Cable): PVC
Wire and Cable Item: Building Wire Number of Conductors: 1
Spool Length: 2500 ft. Wire Size - Wire and Cable: 10 AWG
Wire Type - Wire and Cable: THHN Standards: UL
Wire Color: Pink Trade Designation: THHN
Length: 2,500 ft Conductor Design: Stranded
Jacket Color: Pink Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Pink, Length 2,500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.16 in, Packaging Spool, Jacket Color Pink, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #26053906