Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 10 AWG, Pink, 500ft
  • Zoro #: G0209501
  • Mfr #: 26053901
$153.89
  • Item: Building Wire
  • Standards: UL
  • Insulation Material (Wire and Cable): PVC
See full product details
This item ships free.

Southwire #26053901 Specifications

  • Zoro #: G0209501
  • Mfr #: 26053901
Item: Building Wire Standards: UL
Insulation Material (Wire and Cable): PVC Nominal Outside Dia.: 0.161"
Insulation Material - Wire and Cable: PVC Insulation Material: PVC
Temp. Rating: 194 Degrees F Wire Type - Wire and Cable: THHN
Packaging: Plastic Spool Jacket Material: Nylon
Wire Size: 10 AWG Wire Type: THHN
Stranding: 19 Jacket Material - Wire and Cable: Nylon
Wire Size (Wire and Cable): 10 AWG Max. Amps: 30
Stranded / Solid: Stranded Number of Conductors: 1
Wire Color: Pink Wire Size - Wire and Cable: 10 AWG
Voltage: 600VAC Spool Length: 500 ft.
Wire and Cable Item: Building Wire Conductor Design: Stranded
Trade Designation: THHN Length: 500 ft.
Jacket Color: Pink Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Pink, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.16 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #26053901