Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 10 AWG, Purple, 2500ft
  • Zoro #: G0209623
  • Mfr #: 25659406
$480.79
  • Stranding: 19
  • Wire Type - Wire and Cable: THHN
  • Spool Length: 2500 ft.
See full product details
This item ships free.

Southwire #25659406 Specifications

  • Zoro #: G0209623
  • Mfr #: 25659406
Stranding: 19 Wire Type - Wire and Cable: THHN
Spool Length: 2500 ft. Nominal Outside Dia.: 0.161"
Wire Size: 10 AWG Wire Size - Wire and Cable: 10 AWG
Packaging: Plastic Spool Standards: UL
Wire Type: THHN Insulation Material (Wire and Cable): PVC
Insulation Material: PVC Max. Amps: 30
Insulation Material - Wire and Cable: PVC Number of Conductors: 1
Wire and Cable Item: Building Wire Voltage: 600VAC
Wire Size (Wire and Cable): 10 AWG Item: Building Wire
Temp. Rating: 194 Degrees F Stranded / Solid: Stranded
Jacket Material: Nylon Jacket Material - Wire and Cable: Nylon
Wire Color: Purple Length: 2500 ft.
Trade Designation: THHN Conductor Design: Stranded
Jacket Color: Purple Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Purple, Length 2500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.16 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #25659406