Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 12 AWG, Black, 100ft

  • Zoro #: G0184441
  • Mfr #: 11587384
$31.35
  • Wire Type - Wire and Cable: THHN
  • Jacket Material - Wire and Cable: Nylon
  • Insulation Material (Wire and Cable): PVC
See full product details
Orders over $75 ship free.

Southwire #11587384 Specifications

  • Zoro #: G0184441
  • Mfr #: 11587384
Wire Type - Wire and Cable: THHN Jacket Material - Wire and Cable: Nylon
Insulation Material (Wire and Cable): PVC Stranding: 1
Nominal Outside Dia.: 0.12 in Insulation Material: PVC
Item: Building Wire Spool Length: 100 ft.
Number of Conductors: 1 Temp. Rating: 194 Degrees F
Wire Size: 12 AWG Wire Size (Wire and Cable): 12 AWG
Voltage: 600V AC Insulation Material - Wire and Cable: PVC
Stranded / Solid: Solid Standards: UL
Wire Type: THHN Packaging: Plastic Spool
Jacket Material: Nylon Wire Size - Wire and Cable: 12 AWG
Wire Color: Black Wire and Cable Item: Building Wire
Max. Amps: 20 Conductor Design: Solid
Trade Designation: THHN Length: 100 ft
Jacket Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Black, Length 100 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.12 in, Packaging Spool, Jacket Color Black, Voltage 600V AC, Stranding 1

Technical Guides

Reviews of Southwire #11587384