Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 12 AWG, Black, 2500ft

  • Zoro #: G0184511
  • Mfr #: 11587305
$289.64
  • Max. Amps: 20
  • Item: Building Wire
  • Wire Size (Wire and Cable): 12 AWG
See full product details
This item ships free.

Southwire #11587305 Specifications

  • Zoro #: G0184511
  • Mfr #: 11587305
Max. Amps: 20 Item: Building Wire
Wire Size (Wire and Cable): 12 AWG Voltage: 600V AC
Wire Type - Wire and Cable: THHN Packaging: Plastic Spool
Nominal Outside Dia.: 0.12 in Jacket Material: Nylon
Number of Conductors: 1 Wire Type: THHN
Jacket Material - Wire and Cable: Nylon Wire Size: 12 AWG
Stranded / Solid: Solid Temp. Rating: 194 Degrees F
Insulation Material (Wire and Cable): PVC Spool Length: 2500 ft.
Wire Size - Wire and Cable: 12 AWG Wire Color: Black
Wire and Cable Item: Building Wire Stranding: 1
Insulation Material - Wire and Cable: PVC Insulation Material: PVC
Standards: UL Conductor Design: Solid
Length: 2,500 ft Trade Designation: THHN
Jacket Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Black, Length 2,500 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.12 in, Packaging Spool, Jacket Color Black, Voltage 600V AC, Stranding 1

Technical Guides

Reviews of Southwire #11587305