Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 12 AWG, Black, 500ft
  • Zoro #: G0184396
  • Mfr #: 11587301
$64.76
  • Wire Type: THHN
  • Wire Type - Wire and Cable: THHN
  • Standards: UL,E34382
See full product details
Orders over $75 ship free.

Southwire #11587301 Specifications

  • Zoro #: G0184396
  • Mfr #: 11587301
Wire Type: THHN Wire Type - Wire and Cable: THHN
Standards: UL,E34382 Wire Size: 12 AWG
Wire Size (Wire and Cable): 12 AWG Stranding: 1
Insulation Material (Wire and Cable): PVC Stranded / Solid: Solid
Voltage: 600VAC Item: Building Wire
Jacket Material: Nylon Insulation Material - Wire and Cable: PVC
Wire Color: Black Number of Conductors: 1
Max. Amps: 20 Wire and Cable Item: Building Wire
Wire Size - Wire and Cable: 12 AWG Spool Length: 500 ft.
Nominal Outside Dia.: 0.12" Insulation Material: PVC
Packaging: Plastic Spool Jacket Material - Wire and Cable: Nylon
Temp. Rating: 194 Degrees F Conductor Design: Solid
Trade Designation: THHN Length: 500 ft.
Jacket Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Black, Length 500 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.12 In., Packaging Spool, Voltage 600VAC, Stranding 1

Technical Guides

Reviews of Southwire #11587301