Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 12 AWG, Blue, 500ft

  • Zoro #: G0184423
  • Mfr #: 11590701
$68.94
  • Wire Type - Wire and Cable: THHN
  • Stranded / Solid: Solid
  • Temp. Rating: 194 Degrees F
See full product details
Orders over $75 ship free.

Southwire #11590701 Specifications

  • Zoro #: G0184423
  • Mfr #: 11590701
Wire Type - Wire and Cable: THHN Stranded / Solid: Solid
Temp. Rating: 194 Degrees F Wire and Cable Item: Building Wire
Number of Conductors: 1 Insulation Material - Wire and Cable: PVC
Insulation Material: PVC Voltage: 600V AC
Max. Amps: 20 Stranding: 1
Wire Size: 12 AWG Standards: UL,E34382
Jacket Material: Nylon Jacket Material - Wire and Cable: Nylon
Spool Length: 500 ft. Packaging: Plastic Spool
Nominal Outside Dia.: 0.12 in Wire Size - Wire and Cable: 12 AWG
Item: Building Wire Wire Type: THHN
Insulation Material (Wire and Cable): PVC Wire Size (Wire and Cable): 12 AWG
Wire Color: Blue Conductor Design: Solid
Length: 500 ft Trade Designation: THHN
Jacket Color: Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Blue, Length 500 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.12 in, Packaging Spool, Jacket Color Blue, Voltage 600V AC, Stranding 1

Technical Guides

Reviews of Southwire #11590701