Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 12AWG, Green, Solid
  • Zoro #: G0293329
  • Mfr #: 58027104
$161.67
  • Stranding: 1
  • Wire Type - Wire and Cable: THHN
  • Insulation Material (Wire and Cable): PVC
See full product details
This item ships free.

Southwire #58027104 Specifications

  • Zoro #: G0293329
  • Mfr #: 58027104
Stranding: 1 Wire Type - Wire and Cable: THHN
Insulation Material (Wire and Cable): PVC Packaging: CoilPak
Jacket Material: Nylon Number of Conductors: 1
Wire Type: THHN Max. Amps: 20
Wire Size - Wire and Cable: 12 AWG Stranded / Solid: Solid
Application: Commercial or Industrial Item: Building Wire
Wire Size (Wire and Cable): 12 AWG Insulation Material: PVC
Wire Size: 12 AWG Temp. Rating: 194 Degrees F
Voltage: 600VAC Wire Color: Green
Standards: UL Standard, NOM-ANCE 90C, NEC, FT1, NEMA WC70, RoHS/REACH Compliant Insulation Material - Wire and Cable: PVC
Jacket Material - Wire and Cable: Nylon Nominal Outside Dia.: 0.12"
Spool Length: 1000 ft. Wire and Cable Item: Building Wire
Conductor Design: Solid Trade Designation: THHN
Length: 1000 ft. Jacket Color: Green
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Green, Length 1000 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.12 In., Packaging CoilPak, Voltage 600VAC, Stranding 1

Reviews of Southwire #58027104