Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 12 AWG, Green, 100ft

  • Zoro #: G0184475
  • Mfr #: 11591584
$28.72
  • Stranded / Solid: Solid
  • Number of Conductors: 1
  • Jacket Material - Wire and Cable: Nylon
See full product details
Orders over $75 ship free.

Southwire #11591584 Specifications

  • Zoro #: G0184475
  • Mfr #: 11591584
Stranded / Solid: Solid Number of Conductors: 1
Jacket Material - Wire and Cable: Nylon Wire Size: 12 AWG
Insulation Material - Wire and Cable: PVC Stranding: 1
Packaging: Plastic Spool Standards: UL
Spool Length: 100 ft. Wire Type - Wire and Cable: THHN
Max. Amps: 20 Wire Color: Green
Jacket Material: Nylon Wire Size - Wire and Cable: 12 AWG
Voltage: 600V AC Wire and Cable Item: Building Wire
Insulation Material (Wire and Cable): PVC Insulation Material: PVC
Item: Building Wire Nominal Outside Dia.: 0.12 in
Wire Type: THHN Wire Size (Wire and Cable): 12 AWG
Temp. Rating: 194 Degrees F Trade Designation: THHN
Length: 100 ft Conductor Design: Solid
Jacket Color: Green Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Green, Length 100 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.12 in, Packaging Spool, Jacket Color Green, Voltage 600V AC, Stranding 1

Technical Guides

Reviews of Southwire #11591584