Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 12 AWG, Gray, 2500ft

  • Zoro #: G0184597
  • Mfr #: 22870005
$269.74
  • Wire and Cable Item: Building Wire
  • Max. Amps: 20
  • Insulation Material: PVC
See full product details
This item ships free.

Southwire #22870005 Specifications

  • Zoro #: G0184597
  • Mfr #: 22870005
Wire and Cable Item: Building Wire Max. Amps: 20
Insulation Material: PVC Wire Type: THHN
Wire Size: 12 AWG Standards: UL
Jacket Material - Wire and Cable: Nylon Nominal Outside Dia.: 0.12 in
Temp. Rating: 194 Degrees F Insulation Material (Wire and Cable): PVC
Wire Color: Gray Insulation Material - Wire and Cable: PVC
Stranded / Solid: Solid Jacket Material: Nylon
Spool Length: 2500 ft. Number of Conductors: 1
Wire Size (Wire and Cable): 12 AWG Wire Type - Wire and Cable: THHN
Packaging: Plastic Spool Wire Size - Wire and Cable: 12 AWG
Voltage: 600V AC Item: Building Wire
Stranding: 1 Conductor Design: Solid
Length: 2,500 ft Trade Designation: THHN
Jacket Color: Gray Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Gray, Length 2,500 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.12 in, Packaging Spool, Jacket Color Gray, Voltage 600V AC, Stranding 1

Technical Guides

Reviews of Southwire #22870005