Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 12 AWG, Orange, 2500ft
  • Zoro #: G0184581
  • Mfr #: 11593105
$257.00
  • Wire Color: Orange
  • Wire Size (Wire and Cable): 12 AWG
  • Wire Type - Wire and Cable: THHN
See full product details
This item ships free.

Southwire #11593105 Specifications

  • Zoro #: G0184581
  • Mfr #: 11593105
Wire Color: Orange Wire Size (Wire and Cable): 12 AWG
Wire Type - Wire and Cable: THHN Voltage: 600VAC
Jacket Material - Wire and Cable: Nylon Wire Size: 12 AWG
Nominal Outside Dia.: 0.12" Max. Amps: 20
Jacket Material: Nylon Insulation Material - Wire and Cable: PVC
Item: Building Wire Stranded / Solid: Solid
Spool Length: 2500 ft. Packaging: Plastic Spool
Wire Size - Wire and Cable: 12 AWG Wire Type: THHN
Insulation Material: PVC Wire and Cable Item: Building Wire
Number of Conductors: 1 Temp. Rating: 194 Degrees F
Stranding: 1 Standards: UL
Insulation Material (Wire and Cable): PVC Trade Designation: THHN
Conductor Design: Solid Length: 2500 ft.
Jacket Color: Orange Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Orange, Length 2500 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.12 In., Packaging Spool, Jacket Color Orange, Voltage 600VAC, Stranding 1

Technical Guides

Reviews of Southwire #11593105