Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 12 AWG, Orange, 500ft
  • Zoro #: G0184642
  • Mfr #: 11593101
$82.31
  • Stranding: 1
  • Wire Type: THHN
  • Insulation Material - Wire and Cable: PVC
See full product details
This item ships free.

Southwire #11593101 Specifications

  • Zoro #: G0184642
  • Mfr #: 11593101
Stranding: 1 Wire Type: THHN
Insulation Material - Wire and Cable: PVC Voltage: 600VAC
Wire Type - Wire and Cable: THHN Nominal Outside Dia.: 0.12"
Number of Conductors: 1 Insulation Material (Wire and Cable): PVC
Wire Size - Wire and Cable: 12 AWG Item: Building Wire
Temp. Rating: 194 Degrees F Jacket Material: Nylon
Wire Size (Wire and Cable): 12 AWG Wire Color: Orange
Jacket Material - Wire and Cable: Nylon Max. Amps: 20
Wire and Cable Item: Building Wire Stranded / Solid: Solid
Insulation Material: PVC Packaging: Plastic Spool
Standards: UL,E34382 Wire Size: 12 AWG
Spool Length: 500 ft. Conductor Design: Solid
Length: 500 ft. Trade Designation: THHN
Jacket Color: Orange Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Orange, Length 500 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.12 In., Packaging Spool, Voltage 600VAC, Stranding 1

Technical Guides

Reviews of Southwire #11593101