Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 12 AWG, Pink, 2500ft
  • Zoro #: G0184606
  • Mfr #: 25647905
$258.29
  • Wire Size (Wire and Cable): 12 AWG
  • Max. Amps: 20
  • Packaging: Plastic Spool
See full product details
This item ships free.

Southwire #25647905 Specifications

  • Zoro #: G0184606
  • Mfr #: 25647905
Wire Size (Wire and Cable): 12 AWG Max. Amps: 20
Packaging: Plastic Spool Wire Color: Pink
Wire and Cable Item: Building Wire Insulation Material (Wire and Cable): PVC
Number of Conductors: 1 Stranded / Solid: Solid
Spool Length: 2500 ft. Item: Building Wire
Wire Size - Wire and Cable: 12 AWG Wire Size: 12 AWG
Wire Type - Wire and Cable: THHN Wire Type: THHN
Insulation Material: PVC Insulation Material - Wire and Cable: PVC
Jacket Material - Wire and Cable: Nylon Stranding: 1
Temp. Rating: 194 Degrees F Jacket Material: Nylon
Standards: UL Voltage: 600VAC
Nominal Outside Dia.: 0.12" Conductor Design: Solid
Trade Designation: THHN Length: 2500 ft.
Jacket Color: Pink Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Pink, Length 2500 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.12 In., Packaging Spool, Voltage 600VAC, Stranding 1

Reviews of Southwire #25647905