Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 12 AWG, Purple, 2500ft
  • Zoro #: G0184615
  • Mfr #: 21204305
$244.89
  • Insulation Material (Wire and Cable): PVC
  • Max. Amps: 20
  • Wire Type - Wire and Cable: THHN
See full product details
This item ships free.

Southwire #21204305 Specifications

  • Zoro #: G0184615
  • Mfr #: 21204305
Insulation Material (Wire and Cable): PVC Max. Amps: 20
Wire Type - Wire and Cable: THHN Item: Building Wire
Wire and Cable Item: Building Wire Wire Color: Purple
Stranded / Solid: Solid Number of Conductors: 1
Packaging: Plastic Spool Wire Type: THHN
Insulation Material - Wire and Cable: PVC Wire Size (Wire and Cable): 12 AWG
Voltage: 600VAC Nominal Outside Dia.: 0.12"
Wire Size - Wire and Cable: 12 AWG Insulation Material: PVC
Temp. Rating: 194 Degrees F Spool Length: 2500 ft.
Standards: UL Wire Size: 12 AWG
Stranding: 1 Jacket Material - Wire and Cable: Nylon
Jacket Material: Nylon Length: 2500 ft.
Trade Designation: THHN Conductor Design: Solid
Jacket Color: Purple Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Purple, Length 2500 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.12 In., Packaging Spool, Voltage 600VAC, Stranding 1

Reviews of Southwire #21204305