Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 12 AWG, Purple, 500ft
  • Zoro #: G0184493
  • Mfr #: 21204301
$79.18
  • Wire Type: THHN
  • Spool Length: 500 ft.
  • Wire Color: Purple
See full product details
This item ships free.

Southwire #21204301 Specifications

  • Zoro #: G0184493
  • Mfr #: 21204301
Wire Type: THHN Spool Length: 500 ft.
Wire Color: Purple Stranded / Solid: Solid
Nominal Outside Dia.: 0.12" Number of Conductors: 1
Wire Size - Wire and Cable: 12 AWG Standards: UL
Temp. Rating: 194 Degrees F Wire Size (Wire and Cable): 12 AWG
Jacket Material - Wire and Cable: Nylon Wire Type - Wire and Cable: THHN
Wire Size: 12 AWG Insulation Material - Wire and Cable: PVC
Item: Building Wire Insulation Material: PVC
Jacket Material: Nylon Packaging: Plastic Spool
Wire and Cable Item: Building Wire Insulation Material (Wire and Cable): PVC
Stranding: 1 Voltage: 600VAC
Max. Amps: 20 Length: 500 ft.
Conductor Design: Solid Trade Designation: THHN
Jacket Color: Purple Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Purple, Length 500 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.12 In., Packaging Spool, Voltage 600VAC, Stranding 1

Technical Guides

Reviews of Southwire #21204301