Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 12 AWG, Red, 100ft
  • Zoro #: G0184466
  • Mfr #: 11589984
$30.11
  • Wire and Cable Item: Building Wire
  • Insulation Material - Wire and Cable: PVC
  • Wire Type: THHN
See full product details
Orders over $75 ship free.

Southwire #11589984 Specifications

  • Zoro #: G0184466
  • Mfr #: 11589984
Wire and Cable Item: Building Wire Insulation Material - Wire and Cable: PVC
Wire Type: THHN Stranded / Solid: Solid
Stranding: 1 Wire Size: 12 AWG
Wire Size (Wire and Cable): 12 AWG Wire Color: Red
Spool Length: 100 ft. Voltage: 600VAC
Number of Conductors: 1 Max. Amps: 20
Jacket Material - Wire and Cable: Nylon Temp. Rating: 194 Degrees F
Wire Type - Wire and Cable: THHN Jacket Material: Nylon
Insulation Material: PVC Insulation Material (Wire and Cable): PVC
Wire Size - Wire and Cable: 12 AWG Nominal Outside Dia.: 0.12"
Packaging: Plastic Spool Item: Building Wire
Standards: UL Trade Designation: THHN
Length: 100 ft. Conductor Design: Solid
Jacket Color: Red Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Red, Length 100 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.12 In., Packaging Spool, Voltage 600VAC, Stranding 1

Technical Guides

Reviews of Southwire #11589984