Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 12 AWG, Red, 500ft
  • Zoro #: G0184405
  • Mfr #: 11589901
$64.76
  • Stranding: 1
  • Wire Size: 12 AWG
  • Standards: UL,E34382
See full product details
Orders over $75 ship free.

Southwire #11589901 Specifications

  • Zoro #: G0184405
  • Mfr #: 11589901
Stranding: 1 Wire Size: 12 AWG
Standards: UL,E34382 Insulation Material (Wire and Cable): PVC
Insulation Material - Wire and Cable: PVC Wire Type - Wire and Cable: THHN
Item: Building Wire Packaging: Plastic Spool
Voltage: 600VAC Spool Length: 500 ft.
Wire and Cable Item: Building Wire Number of Conductors: 1
Wire Type: THHN Stranded / Solid: Solid
Jacket Material - Wire and Cable: Nylon Wire Size (Wire and Cable): 12 AWG
Wire Size - Wire and Cable: 12 AWG Max. Amps: 20
Nominal Outside Dia.: 0.12" Wire Color: Red
Jacket Material: Nylon Insulation Material: PVC
Temp. Rating: 194 Degrees F Conductor Design: Solid
Length: 500 ft. Trade Designation: THHN
Jacket Color: Red Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Red, Length 500 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.12 In., Packaging Spool, Voltage 600VAC, Stranding 1

Technical Guides

Reviews of Southwire #11589901