Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 12 AWG, Red, 50ft

  • Zoro #: G0184685
  • Mfr #: 11589983
$16.62
  • Insulation Material (Wire and Cable): PVC
  • Jacket Material - Wire and Cable: Nylon
  • Wire Size - Wire and Cable: 12 AWG
See full product details
Orders over $75 ship free.

Southwire #11589983 Specifications

  • Zoro #: G0184685
  • Mfr #: 11589983
Insulation Material (Wire and Cable): PVC Jacket Material - Wire and Cable: Nylon
Wire Size - Wire and Cable: 12 AWG Insulation Material - Wire and Cable: PVC
Wire Type - Wire and Cable: THHN Standards: UL
Wire Size: 12 AWG Packaging: Plastic Spool
Wire Color: Red Voltage: 600V AC
Nominal Outside Dia.: 0.12 in Max. Amps: 20
Stranding: 1 Wire Size (Wire and Cable): 12 AWG
Spool Length: 50 ft. Wire and Cable Item: Building Wire
Number of Conductors: 1 Stranded / Solid: Solid
Jacket Material: Nylon Insulation Material: PVC
Wire Type: THHN Temp. Rating: 194 Degrees F
Item: Building Wire Trade Designation: THHN
Length: 50 ft Conductor Design: Solid
Jacket Color: Red Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Red, Length 50 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.12 in, Packaging Spool, Jacket Color Red, Voltage 600V AC, Stranding 1

Technical Guides

Reviews of Southwire #11589983