Southwire
Building Wire, THHN, 12 AWG, 2,500 ft, Beige, Nylon Jacket, PVC Insulation
Mfr # 32012705
Zoro # G0184624
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 12 AWG
- Length 2,500 ft
- Voltage 600V AC
- Jacket Color Beige
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation 22966684
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation 11581601
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation 22966683
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation 22972401
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation 23847712
- SOUTHWIRE Building Wire, XHHW, 12 AWG, 500 ft, White, Nylon Jacket, PVC Insulation 37102171
- SOUTHWIRE Southwire 10BK-SOLX500 Solid Building Wire, 10 AWG, 500 ft L, Black Nylon Sheath 10BK-SOLX500
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Yellow, Nylon Jacket, PVC Insulation 11600405
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation 31581205
- ROWE High Voltage Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation R800-1016-0-50
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Yellow, Color-Coded PVC Insulation C2064A.12.05
- Southwire Building Wire