Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 12 AWG, White, 100ft
  • Zoro #: G0184457
  • Mfr #: 11588184
$28.43
  • Stranding: 1
  • Wire Size - Wire and Cable: 12 AWG
  • Insulation Material - Wire and Cable: PVC
See full product details
Orders over $75 ship free.

Southwire #11588184 Specifications

  • Zoro #: G0184457
  • Mfr #: 11588184
Stranding: 1 Wire Size - Wire and Cable: 12 AWG
Insulation Material - Wire and Cable: PVC Packaging: Plastic Spool
Max. Amps: 20 Wire and Cable Item: Building Wire
Spool Length: 100 ft. Wire Type - Wire and Cable: THHN
Wire Size: 12 AWG Number of Conductors: 1
Jacket Material - Wire and Cable: Nylon Jacket Material: Nylon
Temp. Rating: 194 Degrees F Insulation Material: PVC
Wire Size (Wire and Cable): 12 AWG Wire Color: White
Nominal Outside Dia.: 0.12" Item: Building Wire
Voltage: 600VAC Wire Type: THHN
Standards: UL Insulation Material (Wire and Cable): PVC
Stranded / Solid: Solid Length: 100 ft.
Trade Designation: THHN Conductor Design: Solid
Jacket Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color White, Length 100 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.12 In., Packaging Spool, Voltage 600VAC, Stranding 1

Technical Guides

Reviews of Southwire #11588184