Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 12 AWG, White, 500ft
  • Zoro #: G0184387
  • Mfr #: 11588101
$64.09
  • Wire Type - Wire and Cable: THHN
  • Spool Length: 500 ft.
  • Stranded / Solid: Solid
See full product details
Orders over $75 ship free.

Southwire #11588101 Specifications

  • Zoro #: G0184387
  • Mfr #: 11588101
Wire Type - Wire and Cable: THHN Spool Length: 500 ft.
Stranded / Solid: Solid Temp. Rating: 194 Degrees F
Wire and Cable Item: Building Wire Wire Color: White
Insulation Material (Wire and Cable): PVC Item: Building Wire
Wire Size: 12 AWG Stranding: 1
Number of Conductors: 1 Packaging: Plastic Spool
Wire Size - Wire and Cable: 12 AWG Insulation Material - Wire and Cable: PVC
Insulation Material: PVC Wire Size (Wire and Cable): 12 AWG
Voltage: 600VAC Wire Type: THHN
Standards: UL,E34382 Jacket Material: Nylon
Nominal Outside Dia.: 0.12" Jacket Material - Wire and Cable: Nylon
Max. Amps: 20 Trade Designation: THHN
Length: 500 ft. Conductor Design: Solid
Jacket Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color White, Length 500 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.12 In., Packaging Spool, Voltage 600VAC, Stranding 1

Technical Guides

Reviews of Southwire #11588101