Southwire
Building Wire, THHN, 12 AWG, 1,000 ft, Black, Nylon Jacket, PVC Insulation
Mfr # 58018204
Zoro # G0293277
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 12 AWG
- Length 1,000 ft
- Voltage 600V AC
- Jacket Color Black
Explore More Products
- SOUTHWIRE Building Wire, 12 AWG, 500 ft, THHN, Nylon Jacket, PVC Insulation, Solid Design, White 11588101
- SOUTHWIRE Building Wire, THHN, 2/0, 500 ft, Green, Nylon Jacket, PVC Insulation 55611506
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Orange, PVC Insulation 411010503
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation 11579005
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, White, PVC Insulation 411030501
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation 11598001
- SOUTHWIRE Wire Bldg 12Str Thhn 500Ft Grn 12GRN-STRX500
- SOUTHWIRE Romex Building Wire, 12 AWG Wire, 2 -Conductor, 10 m L, Copper Conductor, PVC Insulation, Nylon Sheath 47175510
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Orange, Nylon Jacket, PVC Insulation 11601205
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Red, Nylon Jacket, PVC Insulation 58019804
- L.H. DOTTIE 16-1/2 ga, 400', Black TY164
- Southwire Building Wire