Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 12 AWG, Black, 50ft

  • Zoro #: G0209361
  • Mfr #: 22964183
$15.73
  • Temp. Rating: 194 Degrees F
  • Wire Size: 12 AWG
  • Insulation Material (Wire and Cable): PVC
See full product details
Orders over $75 ship free.

Southwire #22964183 Specifications

  • Zoro #: G0209361
  • Mfr #: 22964183
Temp. Rating: 194 Degrees F Wire Size: 12 AWG
Insulation Material (Wire and Cable): PVC Stranding: 19
Wire Color: Black Spool Length: 50 ft.
Max. Amps: 20 Insulation Material - Wire and Cable: PVC
Packaging: Plastic Spool Nominal Outside Dia.: 0.13 in
Wire Size (Wire and Cable): 12 AWG Item: Building Wire
Wire Size - Wire and Cable: 12 AWG Wire and Cable Item: Building Wire
Stranded / Solid: Stranded Insulation Material: PVC
Number of Conductors: 1 Wire Type: THHN
Voltage: 600V AC Jacket Material - Wire and Cable: Nylon
Wire Type - Wire and Cable: THHN Standards: UL
Jacket Material: Nylon Length: 50 ft
Trade Designation: THHN Conductor Design: Stranded
Jacket Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Black, Length 50 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.13 in, Packaging Spool, Jacket Color Black, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #22964183