Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 12 AWG, Brown, 2500ft
  • Zoro #: G0209273
  • Mfr #: 22971606
$299.95
  • Item: Building Wire
  • Wire Size - Wire and Cable: 12 AWG
  • Spool Length: 2500 ft.
See full product details
This item ships free.

Southwire #22971606 Specifications

  • Zoro #: G0209273
  • Mfr #: 22971606
Item: Building Wire Wire Size - Wire and Cable: 12 AWG
Spool Length: 2500 ft. Wire Type: THHN
Insulation Material - Wire and Cable: PVC Insulation Material: PVC
Insulation Material (Wire and Cable): PVC Standards: UL
Wire Size (Wire and Cable): 12 AWG Packaging: Plastic Spool
Stranding: 19 Wire Type - Wire and Cable: THHN
Jacket Material - Wire and Cable: Nylon Temp. Rating: 194 Degrees F
Max. Amps: 20 Wire Color: Brown
Stranded / Solid: Stranded Wire and Cable Item: Building Wire
Jacket Material: Nylon Number of Conductors: 1
Nominal Outside Dia.: 0.128" Voltage: 600VAC
Wire Size: 12 AWG Trade Designation: THHN
Conductor Design: Stranded Length: 2500 ft.
Jacket Color: Brown Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Brown, Length 2500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.13 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #22971606