Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 12 AWG, Brown, 500ft

  • Zoro #: G0209334
  • Mfr #: 22971601
$92.87
  • Insulation Material (Wire and Cable): PVC
  • Temp. Rating: 194 Degrees F
  • Wire and Cable Item: Building Wire
See full product details
This item ships free.

Southwire #22971601 Specifications

  • Zoro #: G0209334
  • Mfr #: 22971601
Insulation Material (Wire and Cable): PVC Temp. Rating: 194 Degrees F
Wire and Cable Item: Building Wire Stranded / Solid: Stranded
Wire Size - Wire and Cable: 12 AWG Jacket Material - Wire and Cable: Nylon
Spool Length: 500 ft. Wire Type: THHN
Wire Size (Wire and Cable): 12 AWG Standards: UL,E34382
Voltage: 600V AC Insulation Material - Wire and Cable: PVC
Nominal Outside Dia.: 0.13 in Wire Color: Brown
Number of Conductors: 1 Packaging: Plastic Spool
Insulation Material: PVC Stranding: 19
Max. Amps: 20 Jacket Material: Nylon
Wire Type - Wire and Cable: THHN Item: Building Wire
Wire Size: 12 AWG Conductor Design: Stranded
Length: 500 ft Trade Designation: THHN
Jacket Color: Brown Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Brown, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.13 in, Packaging Spool, Jacket Color Brown, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #22971601