Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 12 AWG, Green, 2500ft

  • Zoro #: G0209264
  • Mfr #: 22968206
$339.90
  • Insulation Material: PVC
  • Wire Color: Green
  • Wire and Cable Item: Building Wire
See full product details
This item ships free.

Southwire #22968206 Specifications

  • Zoro #: G0209264
  • Mfr #: 22968206
Insulation Material: PVC Wire Color: Green
Wire and Cable Item: Building Wire Spool Length: 2500 ft.
Stranded / Solid: Stranded Voltage: 600V AC
Insulation Material - Wire and Cable: PVC Standards: UL
Wire Type - Wire and Cable: THHN Jacket Material - Wire and Cable: Nylon
Wire Size: 12 AWG Jacket Material: Nylon
Wire Size - Wire and Cable: 12 AWG Stranding: 19
Packaging: Plastic Spool Wire Size (Wire and Cable): 12 AWG
Max. Amps: 20 Insulation Material (Wire and Cable): PVC
Wire Type: THHN Number of Conductors: 1
Temp. Rating: 194 Degrees F Nominal Outside Dia.: 0.13 in
Item: Building Wire Conductor Design: Stranded
Length: 2,500 ft Trade Designation: THHN
Jacket Color: Green Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Green, Length 2,500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.13 in, Packaging Spool, Jacket Color Green, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #22968206