Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 12 AWG, Green, 500ft

  • Zoro #: G0209115
  • Mfr #: 22968201
$81.73
  • Packaging: Plastic Spool
  • Spool Length: 500 ft.
  • Nominal Outside Dia.: 0.13 in
See full product details
This item ships free.

Southwire #22968201 Specifications

  • Zoro #: G0209115
  • Mfr #: 22968201
Packaging: Plastic Spool Spool Length: 500 ft.
Nominal Outside Dia.: 0.13 in Wire Size - Wire and Cable: 12 AWG
Insulation Material (Wire and Cable): PVC Wire Color: Green
Jacket Material: Nylon Voltage: 600V AC
Wire Type: THHN Jacket Material - Wire and Cable: Nylon
Max. Amps: 20 Temp. Rating: 194 Degrees F
Wire and Cable Item: Building Wire Insulation Material: PVC
Wire Size (Wire and Cable): 12 AWG Standards: UL,E34382
Stranding: 19 Wire Size: 12 AWG
Wire Type - Wire and Cable: THHN Item: Building Wire
Insulation Material - Wire and Cable: PVC Number of Conductors: 1
Stranded / Solid: Stranded Length: 500 ft
Trade Designation: THHN Conductor Design: Stranded
Jacket Color: Green Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Green, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.13 in, Packaging Spool, Jacket Color Green, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #22968201