Southwire
Building Wire, THHN, 12 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation
Mfr # 22968283
Zoro # G0209395
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 12 AWG
- Length 50 ft
- Voltage 600V AC
- Jacket Color Green
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation 27032201
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Blue, PVC Insulation 411010506
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation 20497401
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation 11599808
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Red, PVC Insulation 411030504
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation 23212401
- SOUTHWIRE 50' 14Str WHT BLDG Wire 22956783
- SOUTHWIRE Building Wire, 14 AWG Wire, 1 -Conductor, 300 m L, Copper Conductor, PVC Sheath, Red Sheath 47202703
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Brown, Nylon Jacket, PVC Insulation 22980706
- HILLMAN Wire Steel Galv 12Ga 100Ft 50141
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation 24486301
- Southwire Building Wire