Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 12 AWG, Gray, 2500ft

  • Zoro #: G0209291
  • Mfr #: 22972406
$339.65
  • Wire Type - Wire and Cable: THHN
  • Stranded / Solid: Stranded
  • Voltage: 600V AC
See full product details
This item ships free.

Southwire #22972406 Specifications

  • Zoro #: G0209291
  • Mfr #: 22972406
Wire Type - Wire and Cable: THHN Stranded / Solid: Stranded
Voltage: 600V AC Item: Building Wire
Wire Type: THHN Max. Amps: 20
Jacket Material - Wire and Cable: Nylon Wire Size - Wire and Cable: 12 AWG
Stranding: 19 Insulation Material: PVC
Wire Size (Wire and Cable): 12 AWG Standards: UL
Packaging: Plastic Spool Temp. Rating: 194 Degrees F
Number of Conductors: 1 Nominal Outside Dia.: 0.13 in
Wire Size: 12 AWG Insulation Material - Wire and Cable: PVC
Insulation Material (Wire and Cable): PVC Spool Length: 2500 ft.
Jacket Material: Nylon Wire and Cable Item: Building Wire
Wire Color: Gray Length: 2,500 ft
Trade Designation: THHN Conductor Design: Stranded
Jacket Color: Gray Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Gray, Length 2,500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.13 in, Packaging Spool, Jacket Color Gray, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #22972406