Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 12 AWG, Gray, 500ft
  • Zoro #: G0209352
  • Mfr #: 22972401
$81.21
  • Stranded / Solid: Stranded
  • Jacket Material - Wire and Cable: Nylon
  • Number of Conductors: 1
See full product details
This item ships free.

Southwire #22972401 Specifications

  • Zoro #: G0209352
  • Mfr #: 22972401
Stranded / Solid: Stranded Jacket Material - Wire and Cable: Nylon
Number of Conductors: 1 Temp. Rating: 194 Degrees F
Wire and Cable Item: Building Wire Jacket Material: Nylon
Wire Type - Wire and Cable: THHN Max. Amps: 20
Item: Building Wire Nominal Outside Dia.: 0.128"
Insulation Material: PVC Wire Size - Wire and Cable: 12 AWG
Wire Type: THHN Insulation Material - Wire and Cable: PVC
Voltage: 600VAC Packaging: Plastic Spool
Insulation Material (Wire and Cable): PVC Stranding: 19
Wire Size: 12 AWG Wire Color: Gray
Standards: UL,E34382 Wire Size (Wire and Cable): 12 AWG
Spool Length: 500 ft. Trade Designation: THHN
Length: 500 ft. Conductor Design: Stranded
Jacket Color: Gray Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Gray, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.13 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #22972401