Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 12 AWG, Orange, 2500ft
  • Zoro #: G0209282
  • Mfr #: 22970806
$355.13
  • Jacket Material: Nylon
  • Voltage: 600VAC
  • Insulation Material: PVC
See full product details
This item ships free.

Southwire #22970806 Specifications

  • Zoro #: G0209282
  • Mfr #: 22970806
Jacket Material: Nylon Voltage: 600VAC
Insulation Material: PVC Number of Conductors: 1
Stranding: 19 Wire Size (Wire and Cable): 12 AWG
Wire and Cable Item: Building Wire Wire Size - Wire and Cable: 12 AWG
Wire Type - Wire and Cable: THHN Insulation Material (Wire and Cable): PVC
Standards: UL Jacket Material - Wire and Cable: Nylon
Packaging: Plastic Spool Nominal Outside Dia.: 0.128"
Max. Amps: 20 Spool Length: 2500 ft.
Wire Size: 12 AWG Item: Building Wire
Temp. Rating: 194 Degrees F Wire Type: THHN
Stranded / Solid: Stranded Insulation Material - Wire and Cable: PVC
Wire Color: Orange Trade Designation: THHN
Length: 2500 ft. Conductor Design: Stranded
Jacket Color: Orange Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Orange, Length 2500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.13 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #22970806