Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 12 AWG, Orange, 500ft
  • Zoro #: G0209343
  • Mfr #: 22970801
$79.53
  • Jacket Material - Wire and Cable: Nylon
  • Insulation Material (Wire and Cable): PVC
  • Temp. Rating: 194 Degrees F
See full product details
This item ships free.

Southwire #22970801 Specifications

  • Zoro #: G0209343
  • Mfr #: 22970801
Jacket Material - Wire and Cable: Nylon Insulation Material (Wire and Cable): PVC
Temp. Rating: 194 Degrees F Stranding: 19
Wire Type - Wire and Cable: THHN Number of Conductors: 1
Insulation Material: PVC Spool Length: 500 ft.
Wire Color: Orange Wire Size (Wire and Cable): 12 AWG
Insulation Material - Wire and Cable: PVC Wire Size - Wire and Cable: 12 AWG
Wire and Cable Item: Building Wire Jacket Material: Nylon
Standards: UL,E34382 Voltage: 600VAC
Max. Amps: 20 Packaging: Plastic Spool
Stranded / Solid: Stranded Nominal Outside Dia.: 0.128"
Wire Type: THHN Wire Size: 12 AWG
Item: Building Wire Conductor Design: Stranded
Length: 500 ft. Trade Designation: THHN
Jacket Color: Orange Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Orange, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.13 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #22970801