Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 12 AWG, Purple, 2500ft
  • Zoro #: G0209316
  • Mfr #: 23212406
$285.96
  • Insulation Material - Wire and Cable: PVC
  • Voltage: 600VAC
  • Wire Type - Wire and Cable: THHN
See full product details
This item ships free.

Southwire #23212406 Specifications

  • Zoro #: G0209316
  • Mfr #: 23212406
Insulation Material - Wire and Cable: PVC Voltage: 600VAC
Wire Type - Wire and Cable: THHN Stranded / Solid: Stranded
Standards: UL Spool Length: 2500 ft.
Wire Color: Purple Wire Size (Wire and Cable): 12 AWG
Item: Building Wire Max. Amps: 20
Insulation Material (Wire and Cable): PVC Jacket Material: Nylon
Packaging: Plastic Spool Wire Type: THHN
Wire Size - Wire and Cable: 12 AWG Wire Size: 12 AWG
Temp. Rating: 194 Degrees F Wire and Cable Item: Building Wire
Number of Conductors: 1 Insulation Material: PVC
Stranding: 19 Jacket Material - Wire and Cable: Nylon
Nominal Outside Dia.: 0.128" Length: 2500 ft.
Conductor Design: Stranded Trade Designation: THHN
Jacket Color: Purple Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Purple, Length 2500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.13 In., Packaging Spool, Voltage 600VAC, Stranding 19

Reviews of Southwire #23212406