Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 12 AWG, Purple, 500ft
  • Zoro #: G0209194
  • Mfr #: 23212401
$72.22
  • Wire Type - Wire and Cable: THHN
  • Jacket Material: Nylon
  • Wire Color: Purple
See full product details
Orders over $75 ship free.

Southwire #23212401 Specifications

  • Zoro #: G0209194
  • Mfr #: 23212401
Wire Type - Wire and Cable: THHN Jacket Material: Nylon
Wire Color: Purple Wire Size: 12 AWG
Wire and Cable Item: Building Wire Stranding: 19
Temp. Rating: 194 Degrees F Wire Size (Wire and Cable): 12 AWG
Max. Amps: 20 Insulation Material - Wire and Cable: PVC
Stranded / Solid: Stranded Voltage: 600VAC
Item: Building Wire Standards: UL
Jacket Material - Wire and Cable: Nylon Packaging: Plastic Spool
Wire Size - Wire and Cable: 12 AWG Wire Type: THHN
Nominal Outside Dia.: 0.128" Spool Length: 500 ft.
Insulation Material: PVC Number of Conductors: 1
Insulation Material (Wire and Cable): PVC Conductor Design: Stranded
Trade Designation: THHN Length: 500 ft.
Jacket Color: Purple Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Purple, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.13 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #23212401