Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 12 AWG, Red, 2500ft
  • Zoro #: G0209237
  • Mfr #: 22966606
$318.79
  • Max. Amps: 20
  • Voltage: 600VAC
  • Jacket Material - Wire and Cable: Nylon
See full product details
This item ships free.

Southwire #22966606 Specifications

  • Zoro #: G0209237
  • Mfr #: 22966606
Max. Amps: 20 Voltage: 600VAC
Jacket Material - Wire and Cable: Nylon Packaging: Plastic Spool
Wire and Cable Item: Building Wire Spool Length: 2500 ft.
Jacket Material: Nylon Insulation Material - Wire and Cable: PVC
Standards: UL Temp. Rating: 194 Degrees F
Insulation Material: PVC Number of Conductors: 1
Wire Type - Wire and Cable: THHN Nominal Outside Dia.: 0.128"
Wire Size: 12 AWG Wire Size - Wire and Cable: 12 AWG
Wire Color: Red Wire Size (Wire and Cable): 12 AWG
Stranding: 19 Stranded / Solid: Stranded
Insulation Material (Wire and Cable): PVC Item: Building Wire
Wire Type: THHN Length: 2500 ft.
Conductor Design: Stranded Trade Designation: THHN
Jacket Color: Red Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Red, Length 2500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.13 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #22966606