Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 12 AWG, Tan, 500ft

  • Zoro #: G0209203
  • Mfr #: 32016801
$117.70
  • Temp. Rating: 194 Degrees F
  • Wire Type: THHN
  • Nominal Outside Dia.: 0.13 in
See full product details
This item ships free.

Southwire #32016801 Specifications

  • Zoro #: G0209203
  • Mfr #: 32016801
Temp. Rating: 194 Degrees F Wire Type: THHN
Nominal Outside Dia.: 0.13 in Insulation Material (Wire and Cable): PVC
Item: Building Wire Voltage: 600V AC
Packaging: Plastic Spool Wire Size: 12 AWG
Standards: UL Stranding: 19
Wire Size (Wire and Cable): 12 AWG Insulation Material - Wire and Cable: PVC
Number of Conductors: 1 Jacket Material - Wire and Cable: Nylon
Wire Size - Wire and Cable: 12 AWG Wire Color: Tan
Wire and Cable Item: Building Wire Stranded / Solid: Stranded
Spool Length: 500 ft. Max. Amps: 20
Wire Type - Wire and Cable: THHN Insulation Material: PVC
Jacket Material: Nylon Trade Designation: THHN
Conductor Design: Stranded Length: 500 ft
Jacket Color: Beige Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Tan, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.13 in, Packaging Spool, Jacket Color Beige, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #32016801