Southwire
Building Wire, THHN, 12 AWG, 50 ft, White, Nylon Jacket, PVC Insulation
Mfr # 22965883
Zoro # G0209377
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 12 AWG
- Length 50 ft
- Voltage 600V AC
- Jacket Color White
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation 11587305
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation 22959101
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation 20488312
- SOUTHWIRE Building Wire, XHHW, 12 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation 37106271
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, White, Nylon Jacket, PVC Insulation 22974001
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation 27036301
- SOUTHWIRE 50' 14Str RED BLDG Wire 22957583
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation 37097371
- SOUTHWIRE 500'GRN 12 Str BLDGWire, 500PK 22968258
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Yellow, Nylon Jacket, PVC Insulation 11592305
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation 11581684
- Southwire Building Wire