Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 12 AWG, Yellow, 2500ft

  • Zoro #: G0209246
  • Mfr #: 22969006
$344.16
  • Spool Length: 2500 ft.
  • Nominal Outside Dia.: 0.13 in
  • Insulation Material: PVC
See full product details
This item ships free.

Southwire #22969006 Specifications

  • Zoro #: G0209246
  • Mfr #: 22969006
Spool Length: 2500 ft. Nominal Outside Dia.: 0.13 in
Insulation Material: PVC Stranded / Solid: Stranded
Stranding: 19 Number of Conductors: 1
Wire Type: THHN Insulation Material - Wire and Cable: PVC
Jacket Material: Nylon Temp. Rating: 194 Degrees F
Voltage: 600V AC Wire Type - Wire and Cable: THHN
Max. Amps: 20 Wire Size - Wire and Cable: 12 AWG
Standards: UL Wire Size: 12 AWG
Insulation Material (Wire and Cable): PVC Packaging: Plastic Spool
Wire and Cable Item: Building Wire Wire Size (Wire and Cable): 12 AWG
Wire Color: Yellow Jacket Material - Wire and Cable: Nylon
Item: Building Wire Trade Designation: THHN
Conductor Design: Stranded Length: 2,500 ft
Jacket Color: Yellow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Yellow, Length 2,500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.13 in, Packaging Spool, Jacket Color Yellow, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #22969006