Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 14 AWG, Black, 500ft
  • Zoro #: G0184073
  • Mfr #: 11579001
$48.05
  • Packaging: Plastic Spool
  • Item: Building Wire
  • Max. Amps: 15
See full product details
Orders over $75 ship free.

Southwire #11579001 Specifications

  • Zoro #: G0184073
  • Mfr #: 11579001
Packaging: Plastic Spool Item: Building Wire
Max. Amps: 15 Number of Conductors: 1
Standards: UL,E34382 Wire Color: Black
Wire Type - Wire and Cable: THHN Spool Length: 500 ft.
Wire Size: 14 AWG Wire Size - Wire and Cable: 14 AWG
Nominal Outside Dia.: 0.102" Wire and Cable Item: Building Wire
Insulation Material: PVC Insulation Material - Wire and Cable: PVC
Insulation Material (Wire and Cable): PVC Stranding: 1
Jacket Material - Wire and Cable: Nylon Stranded / Solid: Solid
Jacket Material: Nylon Voltage: 600VAC
Temp. Rating: 194 Degrees F Wire Size (Wire and Cable): 14 AWG
Wire Type: THHN Conductor Design: Solid
Trade Designation: THHN Length: 500 ft.
Jacket Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Black, Length 500 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.10 In., Packaging Spool, Voltage 600VAC, Stranding 1

Reviews of Southwire #11579001